Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Measuring and control devices - Other
GIBSON MASONS SQUARE 900 X 600MM
GIBSON MASONS SQUARE 900 X 600MM
Metric masons squares
References
g gibson:
210/900X60
rubix:
212826
Technical specifications
Type
Masons Flat Square
Product details
Technical specifications
Product details : GIBSON MASONS SQUARE 900 X 600MM
Marked both sides in 5mm divisions.
Technical specifications
Attributes
Type
Masons Flat Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.72
excl. VAT
/
Each
£
268.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 21CZA234 UNIVERSAL HOLDER FOR SERIES 513
MITUTOYO 12AAE644 V-TYPE ADAPTER
MITUTOYO 21AAA011 ADAPTER INDICATOR CONTACT POINT
MITUTOYO 12AAA217 NOSEPIECE FOR FLAT SURFACES
LINEAR TOOLS GRATICULE SCALE COMBI TYPE 59-666-004
GIBSON SMITHS 210 SQUARE 600 X 300MM
GIBSON RAFTER FRAMING SQUARE 620 X 50 X 450 X 40MM
STANLEY STHT77588-0 STUD SENSOR 1-1/2
MITUTOYO 178-296 STANDARD DETECTOR 2M 075MN
MITUTOYO 12AAC735 DEEP GROOVE STYLUS
GIBSON SMITHS 205 SQUARE 24 X 18 INCH
MITUTOYO 21JAA269 SET SCREW FOR BASE (INDICATOR)
MITUTOYO 238774 SILICON RUBBER BOOT
ETHOS 4430 DIGITAL LED / LUX LIGHT LEVEL METER
MITUTOYO 12AAA220 ADAPTER FOR MAGNETIC STAND D95MM