Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 115 OENDED SLOGGING 133 115
GEDORE 115 OENDED SLOGGING 133 115
Plug impact wrench 133 (MM)
References
gedore:
133115
rubix:
122A2733
manufacturer :
6402120
ean:
4010886640210
Technical specifications
Opening
115
Length
525
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 115 OENDED SLOGGING 133 115
Striking open-end wrench
Design: DIN 133.
Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°.
Application:
For extremely heavy-duty assembly work.
Technical specifications
Attributes
Logistic Weight
17660
g
Opening
115
Length
525
mm
Weight
17660
g
Finishing
Other
Number of sides
1
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
915.23
excl. VAT
/
Each
£
1,098.28
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM
GEDORE 36MM COMBI SPANNER 7 36
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 200M
GEDORE 7 XL 22 22MM COMBI SPANNER 350MM LONG
FACOM 101.4 ADJUSTABLE WR. 4 QUICK ADJUST METAL
BRITOOL EXPERT FLEX RATCHET WRENCH 14MM
BAHCO 6M-20-22 OPEN END WRENCH
BAHCO 6M-16-17 OPEN END WRENCH
FACOM METRIC OPEN END WRENCH 36 X 41MM - SAFETY LOCK SYSTEM
FACOM 55A.16X18 55A OFFSET RING SPANNER METRIC 16 X 18MM
FACOM 14/15MM EXSLIMO/OPEN-END SPANNER 31.14X15
BAHCO 9073 ERGO 34MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 308MM
BAHCO 33H ADJ WITH HOOK 33H 10IN
GEDORE 40 110-115 PIN SPANNER 110-115MM
STAHLWILLE 02200025 3/8 INCH DRIVE X 25MM CROW FOOT SPANNER