BAHCO 7444SG-M-160 RING WRENCH
Metric Ring End Slogging Wrenches
See technical informationSee documentsReferences
Bahco:7444SG-M-160
Rubix:401A5144
EAN:7314150132508

Documents
Product details : BAHCO 7444SG-M-160 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Opening | 160 |
| Length | 580 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 2,772.72 excl. VAT
/ Each
£ 3,327.26 incl. VAT
- Delivery usually within ( 14 ) days
