GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.3/8AF
Rubix:2515695
Manufacturer :6007090
EAN:4010886600702

Product details : GEDORE 1 B 1.3/8AF 1B SERIES COMBINATION SPANNER 1.3/8 INCH A/F
Combination spanner 1.3/8" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1099 g |
|---|---|
| Opening | 1 3/8 |
| Length | 460 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 85.15 excl. VAT
/ Each
£ 102.18 incl. VAT
- Delivery usually within ( 8 ) days
