FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
101 Adjustable wrenches, quick adjustment, metal handle
See technical informationReferences
Facom:101.15
Rubix:395A8096
EAN:3662424092244



Product details : FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps: pull the wheel, and the movable jaw is released instantly.
move the movable jaw by hand to adjust to the desired size.
if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Graduation in mm on one side.
Presentation: polished chrome body.
3 steps: pull the wheel, and the movable jaw is released instantly.
move the movable jaw by hand to adjust to the desired size.
if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Graduation in mm on one side.
Presentation: polished chrome body.
Strengths
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Technical specifications
Attributes
| Opening | 50 |
|---|---|
| Length | 375 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 66.35 excl. VAT
/ Each
£ 79.62 incl. VAT
- Delivery usually within ( 14 ) days
