BAHCO 7444SG-M-38 RING WRENCH
Metric Ring End Slogging Wrenches
See technical informationSee documentsReferences
Bahco:7444SG-M-38
Rubix:401A4853
EAN:7314150180936

Documents
Product details : BAHCO 7444SG-M-38 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 515 g |
|---|---|
| Opening | 38 |
| Length | 205 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 61.82 excl. VAT
/ Each
£ 74.18 incl. VAT
- Delivery usually within ( 14 ) days
