IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505488 8 INCH / 200MM


Irwin Vise-Grip Adjustable Wrench

References
irwin:10505488
rubix:2015225
ean:5706915054880
brand logo
brand logo
Technical specifications
Length200 mm

Product details : IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505488 8 INCH / 200MM


Wrenches have scales in metric and imperial. ProTouch TM Grip for added comfort. TÜV/GS approvals demonstrate the high manufacturing standards of the VISE-GRIP.

Strengths

Parallel jaws with smooth surfaces assist a secure grip and help prevent scratches
IRWIN Vise-Grip adjustable wrenches have both a metric and imperial jaw with open indicator and offers easy adjustment and the parallel jaws have a smooth surface to assist a secure grip and help prevent scratches
The pull opening adjusting mechanism gives quick and easy fine adjusting and are made from chrome vanadium steel for a durable wrench

Technical specifications


Attributes
Length200 mm
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
  • Usually arrives within 14 working days