Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-105 OPEN END WRENCH
BAHCO 894M-105 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-105
rubix:
242A8515
ean:
7314151833312
Technical specifications
Opening
105
Length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 894M-105 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
8890
g
Opening
105
Length
1000
mm
Weight
7300
g
Finishing
Gunmetal
Number of sides
1
Type
Flat wrench
Composition
Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
412.09
excl. VAT
/
Each
£
494.51
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FACOM METRIC OPEN END WRENCH 34 X 36MM - SAFETY LOCK SYSTEM
GEDORE 8MM COMBI SPANNER 7 8
BAHCO 1949M-12-13 OPEN RING WRENCH
GEDORE 4 8X10 NO4 FLAT RING SPANNER 8X10MM
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 17MM
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
STAHLWILLE 40081717 COMBINATION SPANNER 17MM
ROEBUCK SLOGGING RING SPANNER 11/16 INCH WHITWORTH
BAHCO 7444SG-M-41 RING END SLOGGING WR 41
STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
STAHLWILLE 11/16 AF COMBI SPANNER 13S
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
FACOM RING WRENCH 59.16X17
STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER