Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 1 A/F
ROEBUCK SLOGGING RING SPANNER 1 A/F
Polygonal wrench for impact
References
roebuck:
6091048
rubix:
2017844
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 1 A/F
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.92
excl. VAT
/
Each
£
25.10
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
GEDORE 8798-55 OPEN END FITTING 28 Z 55MM 28MM SPIGOT
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
FACOM COMBINATION WRENCH 440.5/16SR
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 250M
467B.16 ANTI SLIP RATCHET COMBINATION SPANNER 16MM
BAHCO 894M-24 OPEN END WRENCH
GEDORE OPEN END WRENCH 6 10X11
GEDORE 1B-28 1B COMBINATION SPANNER 28MM
ROEBUCK 2032H SPANNER COMPRESSION FITTING
ADJ PIN FACE SPANNER 11-60 3MM PIN
STAHLWILLE 32MM HEAVY DUTY RING SPANNERS 42020032
BAHCO 1949M-14-15 OPEN RING WRENCH
BRITOOL EXPERT COMBI WRENCH 16 MM
HOOK SPANNER 68-75