Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
Fixed and variable opening wrench Expert
References
expert:
E113324
rubix:
2014012
ean:
3258951133248
Technical specifications
Opening
12
Length
213
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
Technical specifications
Attributes
Opening
12
Length
213
mm
Weight
126
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.43
excl. VAT
/
Each
£
10.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 4409/16 COMBINATION WRENCH 9/16 INCH A/F
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
HOOK SPANNER 110-115
FACOM 17MM BOX SPANNER 92A.17
FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200
GEDORE 9MM NUT DRIVER 2133 9
BRITOOL EXPERT ADJUSTABLE WRENCH 450MM
FACOM 440.9 COMBINATION WRENCH 9MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 32MM
GEDORE 6X7 RING SPANNER 4 6X7
GEDORE RED R03800024 24 INCH ADJUSTABLE SPANNER
GEDORE 7R-19 7R COMBINATION RATCHET SPANNER 19MM
FACOM OPEN-END WREN 22.10X11
GEDORE 24MMDBLEENDEDSOCKET 25PK-24
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 34MM