KLINGSPOR 337947 MFW600 UNITISED WHEEL 150 X 6 25.4 MM VERY FINE PK5
MFW 600 High performance non-woven web wheel
See technical informationReferences
Klingspor:337947
Rubix:416A3569
EAN:4014855302208

Product details : KLINGSPOR 337947 MFW600 UNITISED WHEEL 150 X 6 25.4 MM VERY FINE PK5
MFW 600 unitised wheel compact disc, 150 x 6 x 25.4 mm very fine silicon carbide
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 6 mm |
| Max speed | 39 m/s |
| Shaft diameter | 25.4 mm |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 96.25 excl. VAT
/ Each
£ 115.50 incl. VAT
- Usually arrives within 14 working days