KLINGSPOR 337861 NUD500 UNITISED DISC 125 X 13 22.23 MM COARSE PK5
NUD 500 High performance non-woven web wheel
See technical informationReferences
Klingspor:337861
Rubix:416A3533
EAN:4014855459353

Product details : KLINGSPOR 337861 NUD500 UNITISED DISC 125 X 13 22.23 MM COARSE PK5
NUD 500 compact disc, 125 x 13 x 22.23 mm coarse silicon carbide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 13 mm |
| Max speed | 63 m/s |
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 109.58 excl. VAT
/ Each
£ 131.50 incl. VAT
- Usually arrives within 14 working days