References
Facom:431.LMT
Rubix:1233820
EAN:3148511759882

Product details : FACOM PLIER 431.LMT
Micro-Tech® gripping pliers with tapered tips
- Fine mesh, for high-precision work.
Weight: 65 g.
- Fine mesh, for high-precision work.
Weight: 65 g.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 71 g |
| Nose shape | straight |
| Length of noses | 35 mm |
| Length | 135 mm |
| Diameter | 1 mm |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Delivery usually within ( 14 ) days
