References
Knipex:91 00 200
Rubix:388A3866
EAN:4003773013754

Product details : KNIPEX 9100200 TILE CHIPPING PINCERS 200MM
enlarges holes in tiles and forms tile edges Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x34x36 mm |
|---|---|
| Length | 200 mm |
| Weight | 158 g |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 14 ) days







