FACOM 188A.16VE STRAIGHT SHORT FLAT GRIP PLIERS
Flat nose pliers, tapered, difficult access 168 mm
See technical informationReferences
Facom:188A.16VE
Rubix:237A2460
EAN:3662424099571



Product details : FACOM 188A.16VE STRAIGHT SHORT FLAT GRIP PLIERS
- Grooved spouts for extra grip.
- Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.
- Chrome finish.
- Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.
- Chrome finish.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Nose shape | flat |
| Length of noses | 46 mm |
| Length | 168 mm |
| Diameter | 46 mm |
| Weight | 140 g |
| 4 mm | |
| 168 mm |
Show UNSPSC/ECL@SS
£ 47.57 excl. VAT
/ Each
£ 57.08 incl. VAT
- Delivery usually within ( 14 ) days
