References
Facom:433.LMT
Rubix:1233825
EAN:3148511759981



Product details : FACOM PLIER 433.LMT
Micro-Tech® gripping pliers with 45°-angled tapered tips
- Fine mesh, for high-precision work.
Weight: 75 g.
- Fine mesh, for high-precision work.
Weight: 75 g.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 70 g |
| Nose shape | curved |
| Length of noses | 35 mm |
| Length | 135 mm |
| Weight | 75 g |
Show UNSPSC/ECL@SS
£ 68.25 excl. VAT
/ Each
£ 81.90 incl. VAT
- Delivery usually within ( 14 ) days
