KNIPEX 2502160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM

Snipe Nose Side Cutting Pliers

See technical information

References

Knipex:25 02 160 SB
Rubix:388A3328
EAN:4003773010852
brand logo

Technical specifications

Nose shapehalf-round
Length of noses50 mm
Length215 mm
See all Specifications

Product details : KNIPEX 2502160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM


25 02 160 Snipe Nose Side Cutting Pliers
half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws.
  • Cutting capacities medium hard wire (diameter): Ø 2.5 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 1.6 mm
  • Jaw thickness (joint) (T1): 9.0 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.5 mm
  • Jaw length (L3): 50.0 mm
  • Head width (W3): 16.5 mm
  • Suitable for finer gripping and cutting work. Half-round, long, tapered jaws. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)250x110x19 mm
    Nose shapehalf-round
    Length of noses50 mm
    Length215 mm
    Cutting capacity2.5 mm
    Weight166 g
    £ 23.74 excl. VAT
    / Each
    £ 28.49 incl. VAT
    • Delivery usually within ( 14 ) days