References
Knipex:22 02 160
Rubix:010108
EAN:4003773023173

Product details : KNIPEX 2202160 ROUND NOSE PLIERS 160MM
22 02 140 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 28.0 mm Head width (W3): 16.5 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x57x47 mm |
|---|---|
| Nose shape | round |
| Length of noses | 30 mm |
| Length | 170 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
- Delivery usually within ( 14 ) days






