References
Facom:416.12MT
Rubix:1233761
EAN:3148511755235

Product details : FACOM PLIER 416.12MT
Micro-Tech® "high-capacity pointed" cutting pliers
- Generously dimensioned for high-volume work.
- Semi-serrated cut.
Weight: 95 g.
- Generously dimensioned for high-volume work.
- Semi-serrated cut.
Weight: 95 g.
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 104 g |
| Nose shape | pointed |
| Length | 125 mm |
| Weight | 95 g |
| Length of noses | 16 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 61.91 excl. VAT
/ Each
£ 74.29 incl. VAT
- Delivery usually within ( 14 ) days
