KNIPEX 7942125 DIAGONAL CUTTING NIPPERS 125MM


Precision Electronics Diagonal Cutter

References
knipex:79 42 125
rubix:1251953
ean:4003773061380
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length120 mm
Weight58 g
See all Specifications

Product details : KNIPEX 7942125 DIAGONAL CUTTING NIPPERS 125MM


79 42 125 Precision Electronics Diagonal Cutter
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. pointed head.
  • Cutting capacities medium hard wire (diameter): Ø 0.8 mm
  • Cutting capacities soft wire (diameter): Ø 0.1 – 1.5 mm
  • Jaw length (B): 11 mm
  • Jaw thickness (joint) (D): 6.5 mm
  • Head width (A): 11 mm
  • Pointed head. The assortment for the highest demands in terms of power and result. Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Precisely ground, sharp cutting edges with very small facets for precise cutting results on sensitive electronic components. Also without facet for recessed cutting. Cutting edges additionally induction hadened. hardness of the cutting edges about 64 HRC. Precise. smoothly screwed hinge. Precisely-crafted hinged surfaces for an even. low-friction movement throughout the opening range. Smooth. double spring. Opens the pliers easily and evenly. Perfect finish. Low weight. Ergonomic. two-color multi-component grips. Blue/grey. Ball bearing-Chrome steel, forged, incrementally oil hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x68x46 mm
    Nose shapeSide-Cutting
    Length120 mm
    Weight58 g
    Length of noses11 mm
    Show UNSPSC/ECL@SS
    £ 50.14 excl. VAT
    / Each
    £ 60.17 incl. VAT
    • Usually arrives within 14 working days