References
Lindström:RX 8151
Rubix:078517
EAN:7314150103140

Documents
Product details : LINDSTROM RX 8151 DIAGONAL CUTTER
Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer's own requirements and reduces the effort required as the force is concentrated on the cutting action.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 138 mm |
| Weight | 73 g |
| Length of noses | 13 mm |
| Type | precision diagonal cutter |
Show UNSPSC/ECL@SS
£ 82.66 excl. VAT
/ Each
£ 99.19 incl. VAT
- Delivery usually within ( 14 ) days
