References
Knipex:95 62 190 T BK
Rubix:388A4035
EAN:4003773080633






Documents
Product details : KNIPEX 9562190TBK WIRE ROPE CUTTERS TT 190MM
pliers with tether attachment point for mounting a fall protection For hard wire ropes, also suitable for cables and round steel. With crimping functions e.g. for bicycle Bowden sheath and end caps and Bowden cable bush. Precise, smoothly-operating screw joint. Opening spring in the joint, protected and captive. With locking device. Special blade geometry prevents the wire rope fanning out. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x95x26 mm |
|---|---|
| Logistic Weight | 375 g |
| Length | 321 mm |
| Weight | 345 g |
| Type | wire rope cutter |
Show UNSPSC/ECL@SS
£ 56.78 excl. VAT
/ Each
£ 68.14 incl. VAT
- Delivery usually within ( 14 ) days