References
Facom:420.E
Rubix:1233793
EAN:3148517280519



Product details : FACOM PLIERS ESD FLATNOSE 420.E
ESD cutting pliers with flat bent tips
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Highly tapered tips.
Weight: 65 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Highly tapered tips.
Weight: 65 g.
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 75 g |
| Nose shape | flat |
| Length | 125 mm |
| Weight | 65 g |
| Length of noses | 21 mm |
| Cutting capacity | 1 mm |
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ Each
£ 59.89 incl. VAT
- Delivery usually within ( 14 ) days
