References
Knipex:68 01 180 EAN
Rubix:388A3545
EAN:4003773021971




Documents
Product details : KNIPEX 6801180EAN END CUTTING NIPPERS 180MM
Strengths
•The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work
With cutting edges for soft and hard wire
Also suitable for twisting and cutting binding wire
Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
With cutting edges for soft and hard wire
Also suitable for twisting and cutting binding wire
Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Weight | 284 g |
| Cutting capacity | 4 mm |
| Type | end cutting nipper |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- Delivery usually within ( 14 ) days