BAHCO 21HDG-180IP ERGO SIDE CUTTER HD
Ergo Side Cutter Hd 21Hdg
See technical informationSee documentsReferences
Bahco:21HDG-180IP
Rubix:118A9835
EAN:7314150231386

Documents
Product details : BAHCO 21HDG-180IP ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Nose shape | side-cutting |
| Length | 180 mm |
| Weight | 210 g |
| Length of noses | 19.8 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Delivery usually within ( 14 ) days
