MITUTOYO 167-165 SET BAR 167-165

Micrometer Standard

See technical informationSee documents

References

Mitutoyo:167-165
Rubix:263A3216
EAN:4946368027449
brand logo

Documents

Product details : MITUTOYO 167-165 SET BAR 167-165


A Mitutoyo precision length standard for accurately setting a micrometer at the start or end of its measuring range. Can also be used for setting other types of continuous-scale measuring instruments at a certain point within the measuring range when wishing to use the narrow-range accuracy capabilities of that instrument.

Strengths

•Used for the zero point setting of outside
Micrometers
Flat and lapped measuring faces
Heat insulating handle to prevent
Expansion due to body temperature
Supplied in fitted carton up to
500mm / 20” and wooden case for over
525mm / 21” length

Technical specifications


Attributes
£ 132.61 excl. VAT
/ Each
£ 159.13 incl. VAT
  • Usually arrives within 14 working days