Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Accessory for micrometers
Setting gauge
MITUTOYO 167-105 MICROMETER SETTING STANDARD
MITUTOYO 167-105 MICROMETER SETTING STANDARD
Standards for micrometer? 1000 mm - Series 167
References
mitutoyo:
167-105
rubix:
234124
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 167-105 MICROMETER SETTING STANDARD
To adjust all outdoor micrometers with a capacity of 25 mm or above.
Strengths
Equipped with thermal insulation.
Applications
Standards for micrometer ‘ 1000 mm Technical features: Flatness: 0.3 ‘m Parallelism: 2 m finely honed measuring surface
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.68
excl. VAT
/
Each
£
26.02
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
MITUTOYO 167-110 MICROMETER SETTING STANDARD
MITUTOYO 177-314 SETTING RING 62MM
MITUTOYO 167-134 MICROMETER SETTING STANDARD
MITUTOYO 167-148 MICROMETER SETTING STANDARD
MITUTOYO 167-151 MICROMETER SETTING STANDARD
MITUTOYO 167-133 MICROMETER SETTING STANDARD
MITUTOYO 167-145 MICROMETER SETTING STANDARD
MITUTOYO 167-328 SETTING STANDARD V-ANVIL MICROMETER
MITUTOYO 177-267 SETTING RING 6MM
MITUTOYO 167-150 MICROMETER SETTING STANDARD
MITUTOYO 167-101 MICROMETER SETTING STANDARD
MITUTOYO 167-329 SETTING STANDARD V-ANVIL MICROMETER
MITUTOYO 167-144 MICROMETER SETTING STANDARD
MITUTOYO 167-327 SETTING STANDARD V-ANVIL MICROMETER
MITUTOYO 177-146 SETTING RING 50MM