BAHCO 1-110-06-2-2 6IN FLAT WITH HANDLE CUT 2
Handled Engineers File - Flat
See technical informationSee documentsReferences
Bahco:1-110-06-2-2
Rubix:016847
EAN:7311518003623

Documents
Product details : BAHCO 1-110-06-2-2 6IN FLAT WITH HANDLE CUT 2
File handle developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 16 mm |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- In stock: Next day delivery
