References
Bahco:4-183-08-2-2
Rubix:401A4624
EAN:7311518194727

Documents
Product details : BAHCO 4-183-08-2-2 8 REG TAPER SAWSINGLE PACK
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For sharpening saws with universal teething and teeth at 60° angle
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Comfortable two-component handle provides excellent grip
For sharpening saws with universal teething and teeth at 60° angle
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Strengths
ERGO™ Taper Saw Files with Dual-Component Handle Second Cut
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 200x15,5 mm |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Delivery usually within ( 14 ) days
