GISS 854292 WIRE ROP RETRACTABLE FALL ARREST 10 M TYPE AUTO RECALL
Automatic return fall arrest 10m
See technical informationSee documentsReferences
GISS:854292
Rubix:216A6502
EAN:3660338101038

Documents
Product details : GISS 854292 WIRE ROP RETRACTABLE FALL ARREST 10 M TYPE AUTO RECALL
Automatic return fall arrest with 10 metres cable. High polymer resistance plastic casing with cable galvanized steel..
Weight: 4.30 kg.
Cable diameter: 4,5 mm.
Resistance: 12 kN.
Supplied with a steel carabiner connector for connection on the anchor point and steel carabiner with automatic locking with fall indicator swivel. Standard: EN360: 2002
Weight: 4.30 kg.
Cable diameter: 4,5 mm.
Resistance: 12 kN.
Supplied with a steel carabiner connector for connection on the anchor point and steel carabiner with automatic locking with fall indicator swivel. Standard: EN360: 2002
Strengths
Equipped with 2 swivels and fall-indicator approved for 136 kg
Technical specifications
Attributes
| Type | automatic recall |
|---|---|
| Length | 10 m |
Show UNSPSC/ECL@SS
£ 286.69 excl. VAT
/ Each
£ 344.03 incl. VAT
- Usually arrives within 14 working days
