MILWAUKEE 4932464084 PACKOUT 25CM TOTE TOOLBAG -1PC
PACKOUT™ tote toolbag
See technical informationSee documentsReferences
Milwaukee:4932464084
Rubix:395A6498
Manufacturer :4932464084
EAN:4058546220297



Documents
Product details : MILWAUKEE 4932464084 PACKOUT 25CM TOTE TOOLBAG -1PC
Part of the PACKOUT™ modular storage system. 1680 ballistic material construction. Impact resistant molded base. All metal hardware. Durable overmolded handle.
Technical specifications
Attributes
| Material | 1680 ballistic |
|---|---|
| Width | 250 mm |
| Height | 300 mm |
| Length | 320 mm |
| Number of elements | 1 |
| Use | all metal hardware |
Show UNSPSC/ECL@SS
£ 63.33 excl. VAT
/ Each
£ 76.00 incl. VAT
- Delivery usually within ( 10 ) days
