MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
Impact Wrench
See technical informationSee documentsReferences
Milwaukee:M18 ONEFHIWF12-502X
Rubix:80987416
Manufacturer :4933459728
EAN:4058546029005




Documents
Product details : MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
Strengths
•The M18 FUEL™ High Torque Impact Wrench with ONE-KEY™ Technology Delivers 1356 Nm of Fastening Torque in a Compact Size of 213 mm, Which Gives More Access in Tight Spaces
The 4 -Mode DRIVE CONTROL Allows the User to Shift into Four Different Speed and Torque Settings to Maximise Application Versatility
Mode 4 bolt Removal, Provides a Maximum Nut-Busting Torque of 1898 Nm Then shifts to 750 rpm for Outstanding Control when Removing Fasteners
The Integrated Blow Counting Sensor Enhances the Consistent Repeatability of the Chosen Torque Setting
ONE-KEY™ Tool Tracking & Security Offers a Free of Charge Cloud-Based Tracking Network and Inventory Management Platform for Your Tools. ONE-KEY™ Also Features a Remote Locking Functionality. Customisation Function Allows for Precise Tool Adjustment to Application
The DNA of Our FUEL™ Platform Redefines the Balance of Cordless Technologies. MILWAUKEE®'s POWERSTATE™ Brushless Motor, REDLITHIUM™ Battery Pack and REDLINK PLUS™ Electronic Intelligence Delivering Outstanding Power, Run Time and Durability
½″ Friction Ring Reception
Flexible Battery System: Works with All MILWAUKEE® M18™ Batteries
The 4 -Mode DRIVE CONTROL Allows the User to Shift into Four Different Speed and Torque Settings to Maximise Application Versatility
Mode 4 bolt Removal, Provides a Maximum Nut-Busting Torque of 1898 Nm Then shifts to 750 rpm for Outstanding Control when Removing Fasteners
The Integrated Blow Counting Sensor Enhances the Consistent Repeatability of the Chosen Torque Setting
ONE-KEY™ Tool Tracking & Security Offers a Free of Charge Cloud-Based Tracking Network and Inventory Management Platform for Your Tools. ONE-KEY™ Also Features a Remote Locking Functionality. Customisation Function Allows for Precise Tool Adjustment to Application
The DNA of Our FUEL™ Platform Redefines the Balance of Cordless Technologies. MILWAUKEE®'s POWERSTATE™ Brushless Motor, REDLITHIUM™ Battery Pack and REDLINK PLUS™ Electronic Intelligence Delivering Outstanding Power, Run Time and Durability
½″ Friction Ring Reception
Flexible Battery System: Works with All MILWAUKEE® M18™ Batteries
Technical specifications
Attributes
| Maximum torque | 1356 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | m18 onefhiwf12 |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 431.34 excl. VAT
/ Each
£ 517.61 incl. VAT
- In stock: Next day delivery
