References
Milwaukee:4932492009
Rubix:261A3144
EAN:4058546413767

Product details : MILWAUKEE 4932492009 SHOCKWAVE IMPACT DUTY BIT SET (38 PC)
Designed for use with Impact Drivers the SHOCKWAVE™ IMPACT DUTY accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. SHOCK ZONE™ Geometry - Designed to flex. SHOCK ZONE™ reduces stress at the tip resulting in less tip breakages. The combination of the SHOCK ZONE™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action. Precision milled tip provides the best fit with screw head, reducing cam out and stripping, resulting in outstanding lifetime. Custom engineered steel - Milwaukee® custom metal formula makes the SHOCKWAVE™ bits more resistant to shock from impacting. SHOCKWAVE™ screwdriving bits: 16 x 25 mm length 1 x PH1 / 2 x PH2, 1 x PZ1 / 2 x PZ2 , 1 x TX10 / 1 x TX15 / 2 x TX20 / 3 x TX25 / 2 x TX30 / 1 x TX40. 21 x 50 mm length 1 x PH1 / 3 x PH2 / 1 x PH3, 1 x PZ1 / 3 x PZ2 / 1 x PZ3, 1 x TX10 / 1 x TX15 / 1 x TX20 / 2 x TX25 / 3 x TX30 / 3 x TX40. 1 x SHOCKWAVE™ magnetic bit holder 60 mm length.
Milwaukee SHOCKWAVE Impact Duty bit set with a 38-piece mix of PH, PZ and Torx bits (25/50 mm) plus magnetic 60 mm bit-holder for impact applications.
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Imprint | multiple imprint |
| Material | custom alloy76™ steel |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
- In stock: Next day delivery
