MILWAUKEE 4932498651 PACKOUT ROLLING DRAWER
Milwaukee packout trolley case with drawers
See technical informationSee documentsReferences
Milwaukee:4932498651
Rubix:452A0517
Manufacturer :4932498651
EAN:4058546525200





Technical specifications
| Material | impact-resistant polymers (impact-resistant polymers) with metal-reinforced corners |
|---|---|
| Height | 665 mm |
| Length | 480 mm |
Documents
Product details : MILWAUKEE 4932498651 PACKOUT ROLLING DRAWER
- Access your tools without unstacking boxes on top.
- Constructed with impact resistant polymers for jobsite durability.
- 113 kg weight capacity on top.
- 68 kg weight capacity inside.
- Metal reinforced corners for extra durability.
- Robust 228 mm all terrain wheels.
- Divider set and tray included for extra internal organisation.
- Tool Box Attachments fit on the metal bars.
- Part of the PACKOUT™ modular storage system.
Milwaukee PACKOUT™ trolley-case with drawer for direct access to your tools. Load capacity 113 kg on the trolley, 68 kg inside.
Technical specifications
Attributes
| Material | impact-resistant polymers (impact-resistant polymers) with metal-reinforced corners |
|---|---|
| Height | 665 mm |
| Length | 480 mm |
| Width | 570 mm |
| Type | packout™ trolley case with drawer |
| Colour | black |
| Permissible load | 113 kg |
Show UNSPSC/ECL@SS
£ 312.50 excl. VAT
/ Each
£ 375.00 incl. VAT
- In stock: Next day delivery