References
Milwaukee:4932492131
Rubix:386A6139
Manufacturer :4932492131
EAN:4058546414986
Product details : MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
MILWAUKEE® M18™ FORGE™ 8.0 Ah battery. 35 min super charge to 80% with the M18™ dual bay super charger. COOL-CYCLE™: Active cooling system providing high-speed cooling for less downtime. FORGE™ provides the most power, fastest charging and longest life within the REDLITHIUM™ battery range. Chemical resistant housing. REDLINK™ intelligence. The battery delivers HIGH OUTPUT™ 12.0 Ah power in a smaller size with less weight. Enhanced onboard fuel gauge. Compatible with all M18™ tools in the range.
Technical specifications
Attributes
| Capacity | 8 Ah |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 202.73 excl. VAT
/ Each
£ 243.28 incl. VAT
- In stock: Next day delivery

