Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
FUSION LAMPS EDF13/35 13W T5 21IN WHITE TUBE 3500K (L)525 MM X (DIA)16
FUSION LAMPS EDF13/35 13W T5 21IN WHITE TUBE 3500K (L)525 MM X (DIA)16
Miniature Fluorescent Tube
References
fusion lamps:
EDF13/35
rubix:
234A7379
Technical specifications
Luminance
800
lm
See all Specifications
Product details
Technical specifications
Product details : FUSION LAMPS EDF13/35 13W T5 21IN WHITE TUBE 3500K (L)525 MM X (DIA)16
13W T5 21in White Tube 3500K (L)525 mm x (Dia)16 mm
Technical specifications
Attributes
Luminance
800
lm
Power
13
W
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TAMLITE XCSBT528NWM3 STEEL XCITE 5FT 28W LED BATTEN - EMERGEN (L)1500
PHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)
FUSION LAMPS FGU10/G/CW ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53 M
FUSION LAMPS CRLED/221 3.5W S15S LED 221MM STRIPLIGHT (L)221 MM X (DIA
TAMLITE XCSF200NW XCITE 200W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
FUSION LUMINAIRES FCD18 18W LED CIRCULAR DOWNLIGHT 4000K (DIA)229 MM X
FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (
FUSION LUMINAIRES DL13WLEDWW 13W 849MM LED LINK LIGHT WW (L)849 MM X (
FUSION LAMPS EDLEDTUBE/G2FT 9W 2FT LED TUBE GLASS COOL WHITE (L)600 MM
FUSION LAMPS FGU10/CW/10P ESSENTIAL 3W GU10 LED 10 PACK COOL WHITE (L)
ROEBUCK LED LAMP TORCH LIGHT SLIM MAGNETIC 250 LUMENS 867715 EU PLUG
SWITCHTEC PL22-240R LED INDICATOR LAMP 240V AC RED (L)51 MM X (DIA)30
TAMLITE XCMF10BDL XCITE MICROFLOOD 10W LED BLACK (H)90 MM X (W)130 MM
TAMLITE XCSBT417NW STEEL XCITE 4FT 17W LED BATTEN (L)1200 MM X (W)55 M
ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM