ROEBUCK LED LAMP TORCH LIGHT SLIM MAGNETIC 250 LUMENS 867715 EU PLUG


Slim lamp new tech

References
roebuck:867715
rubix:209A8191
ean:3660338216473
867689
brand logo
Technical specifications
Luminance250 lm
See all Specifications

Product details : ROEBUCK LED LAMP TORCH LIGHT SLIM MAGNETIC 250 LUMENS 867715 EU PLUG


COB technology LED lamp. .
2 Lighting modes: Front mode or torch. .
Extra slim ABS body. "Soft touch” finishing. .
3W Power, 250 lumens (2 LEDs SMD and 30 lumens for the flashlight) .
3-point magnetic back and foldable retaining hook. .
Use time: 2 -3 hours .
Refill time: 3-4 hours .
.
Dimensions (mm): 40x28x32 .
Weight (g): 160 .
.
Delivered with 220Volts charger and USB cable .
Battery 3.7 V 2600mAH Li-ion

Technical specifications


Attributes
Luminance250 lm
Power3 W
Voltage3,7 V
Show UNSPSC/ECL@SS
£ 45.20 excl. VAT
/ Each
£ 54.24 incl. VAT
  • Sold out