MIRKA 5420305032 ABRANET DISC 77MM P320 PACK 50


Mirka Abranet Disc

References
mirka:5420305032
rubix:4507776
brand logo
brand logo
Technical specifications
Diameter77 mm
Grain320
See all Specifications

Product details : MIRKA 5420305032 ABRANET DISC 77MM P320 PACK 50


The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.

Applications

Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish

Technical specifications


Attributes
Diameter77 mm
Grain320
ApplicationDesigned for dry sanding by machine or by hand
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
  • Usually arrives within 14 working days