Filter Options
CATEGORIES
  • mitre box (11)
  • Brand
  • bahco
    (2)
  • draper
    (6)
  • draper expert
    (1)
  • stanley
    (2)
  • 10 Product(s) with 11 variant(s):

    Relevance
    brand logobrand logo
    • draper:48678
    • rubix:382A3293
    • manufacturer :48678
    • ean:5010559486786
    brand logo
    • Length:322 mm
    • Width:102 mm
    • Material:tough impact resistant recycled plastic
    £ 8.75 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • stanley:1-20-600
    • rubix:010302
    • ean:3253561206009
    brand logo
    • Length:495 mm
    • Width:80 mm
    • Material:abs
    £ 27.87 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • stanley:1-20-809
    • rubix:80245356
    • ean:3253561208096
    brand logo
    • Length:560 mm
    • Width:103 mm
    • Material:metallic
    £ 5.52 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:10266
    • rubix:390A4486
    • manufacturer :10266
    brand logo
    • Length:360 mm
    • Width:110 mm
    • Material:tough high quality plastic
    £ 9.17 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:55076
    • rubix:382A4165
    • manufacturer :55076
    • ean:5010559550760
    brand logo
    • Length:325 mm
    • Width:180 mm
    • Material:tough impact resistant recycled material
    £ 9.17 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • bahco:234-W3
    • rubix:232A8747
    • ean:7311518013622
    brand logo
    • Length:300 mm
    • Width:70 mm
    • Material:wood
    £ 11.66 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • draper:45238
    • rubix:382A3070
    • manufacturer :45238
    • ean:5010559452385
    brand logo
    • Length:225 mm
    • Width:70 mm
    • Material:beechwood
    £ 15.41 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • bahco:233-300-A
    • rubix:232A0518
    • ean:7311518044039
    brand logo
    • Length:300 mm
    • Width:104 mm
    • Material:wood
    £ 21.47 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • draper:31209
    • rubix:382A0771
    • manufacturer :31209
    • ean:5010559312092
    brand logo
    • Length:290 mm
    • Width:58 mm
    £ 3.83 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:09789
    • rubix:240A5213
    • manufacturer :09789
    • Delivery usually within ( 7 ) days