References
Draper:48678
Rubix:382A3293
Manufacturer :48678
EAN:5010559486786




Technical specifications
| Length | 322 mm |
|---|---|
| Width | 102 mm |
| Material | tough impact resistant recycled plastic |
Product details : DRAPER 48678 MAXI MITRE BOX 322X102X100MM
Moulded from tough impact resistant recycled plastic. Two 45˚ and one 90˚ guide on both edges and two countersunk holes for fixing to workbench. One edge is deeper to facilitate easier cutting.
Technical specifications
Attributes
| Length | 322 mm |
|---|---|
| Width | 102 mm |
| Material | tough impact resistant recycled plastic |
| Size | 322 x 102 x 100mm (internal size: 320 x 100 x 85/120mm) |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Delivery usually within ( 7 ) days