STANLEY 1-20-809 BLADE 14TPI FOR MITRE BOX 20-800
Mitre box metal adjustable
See technical informationReferences
Stanley:1-20-809
Rubix:80245356
EAN:3253561208096



Product details : STANLEY 1-20-809 BLADE 14TPI FOR MITRE BOX 20-800
• Precision mitre box
• Specially hardened and tempered spare blade with extra fine teeth
• Tightening screw facilitates blade changing and ensures clean and precise cut
• Mitre box and guide bars
• Adjustable mitre at 30, 45, 60, and 90 °
• Adjustable length indicator for repetitive cuts
• Handle with comfortable elastomer strip
• The work-piece can be quickly fixed by means of adjustable clamping nails
• Includes saw blade (1-20-809) 560mm
• Specially hardened and tempered spare blade with extra fine teeth
• Tightening screw facilitates blade changing and ensures clean and precise cut
• Mitre box and guide bars
• Adjustable mitre at 30, 45, 60, and 90 °
• Adjustable length indicator for repetitive cuts
• Handle with comfortable elastomer strip
• The work-piece can be quickly fixed by means of adjustable clamping nails
• Includes saw blade (1-20-809) 560mm
Two different widths: 103 and 114 mm.
Strengths
• Precision mitre box
• Specially hardened and tempered spare blade with extra fine teeth
• Tightening screw facilitates blade changing and ensures clean and precise cut
• Mitre box and guide bars
• Adjustable mitre at 30, 45, 60, and 90 °
• Adjustable length indicator for repetitive cuts
• Handle with comfortable elastomer strip
• The work-piece can be quickly fixed by means of adjustable clamping nails
• Includes saw blade (1-20-809) 560mm
• Specially hardened and tempered spare blade with extra fine teeth
• Tightening screw facilitates blade changing and ensures clean and precise cut
• Mitre box and guide bars
• Adjustable mitre at 30, 45, 60, and 90 °
• Adjustable length indicator for repetitive cuts
• Handle with comfortable elastomer strip
• The work-piece can be quickly fixed by means of adjustable clamping nails
• Includes saw blade (1-20-809) 560mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x560x150 mm |
|---|---|
| Package weight | 147 g |
| Length | 560 mm |
| Width | 103 mm |
| Material | metallic |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 7 ) days