References
Draper:45238
Rubix:382A3070
Manufacturer :45238
EAN:5010559452385

Product details : DRAPER 45238 230MM BEECHWOOD MITRE BOX
Beechwood with two 45° and one 90° guides on both edges.
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Width | 70 mm |
| Material | beechwood |
| Size | 225 x 70 x 50mm |
Show UNSPSC/ECL@SS
£ 15.41 excl. VAT
/ Each
£ 18.49 incl. VAT
- Delivery usually within ( 7 ) days
