Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Mitre box
BAHCO 234-W3 WOODEN MITRE BOX-GERMANY
BAHCO 234-W3 WOODEN MITRE BOX-GERMANY
Wood Mitre Box
References
bahco:
234-W3
rubix:
232A8747
ean:
7311518013622
Technical specifications
Length
300
mm
Width
70
mm
Material
Wood
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 234-W3 WOODEN MITRE BOX-GERMANY
Strengths
•Made of laminated wood for strength and stability
For left- or right-handed sawing at 45°, 90° and 135° angles
Technical specifications
Attributes
Logistic Weight
690
g
Length
300
mm
Width
70
mm
Material
Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.32
excl. VAT
/
Each
£
13.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY 1-20-600 CLAMPING MITRE BOX WITH SAW
BAHCO 233-300-A WOODEN MITRE BOX
STANLEY 1-20-809 BLADE 14TPI FOR MITRE BOX 20-800
MAKITA KP001GZ03 XGT BODY ONLY PLANER
IRWIN MARPLE SET 5 CHISEL M750
STANLEY PLANE NO 4 1-12-004
STANLEY 0-16-265 FATMAX THRU TANG CHISEL 38MM
STANLEY 0-16-262 FATMAX THRU TANG CHISEL 30MM
STANLEY STHT1-16069 DRYWALL EDGE STRIPPER
IRWIN MARPLES M444 CHISEL 1/2 INCH
ROEBUCK SET OF 4 SCULPTOR'S CHISELS BLADE WIDTH 10 12 15 20 MM 787528
STANLEY PLANE NO 220G 1-12-220
STANLEY 0-16-266 FATMAX THRU TANG CHISEL 40MM
STANLEY PLANE NO 102G 1-12-102
STANLEY 1-12-136 NO 4 PREMIUM BENCH PLANE