References
Draper:31209
Rubix:382A0771
Manufacturer :31209
EAN:5010559312092

Product details : DRAPER 31209 MIDI MITRE BOX 290X58X56MM
Medium sized box, moulded from tough impact resistant recycled material. Two 45° and one 90° guides on both edges. The base has two countersunk slots for fixing to bench.
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Width | 58 mm |
| Size | midi mitre box 290 x 58 x 56 mm |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days
