References
Draper:55076
Rubix:382A4165
Manufacturer :55076
EAN:5010559550760




Technical specifications
| Length | 325 mm |
|---|---|
| Width | 180 mm |
| Material | tough impact resistant recycled material |
Product details : DRAPER 55076 MEGA MITRE BOX 325X180X60MM
General purpose box, moulded from tough impact resistant recycled material. One 45°, 60° and 90° guide on both edges. The base has two countersunk slots for fixing to bench. Ideal for the cutting of most sizes of coving, skirting boards etc.
Technical specifications
Attributes
| Length | 325 mm |
|---|---|
| Width | 180 mm |
| Material | tough impact resistant recycled material |
| Size | 325 x 180 x 60mm |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 7 ) days