References
Stanley:1-20-600
Rubix:010302
EAN:3253561206009



Product details : STANLEY 1-20-600 CLAMPING MITRE BOX WITH SAW
Mitre box complete with back saw. Clamping feature secures work for easy accurate cutting, built in saw stop prevents cutting into box. 90° and 45° mitre slots.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 220x80x40 mm |
|---|---|
| Package weight | 220 g |
| Length | 495 mm |
| Width | 80 mm |
| Material | abs |
Show UNSPSC/ECL@SS
£ 27.87 excl. VAT
/ Each
£ 33.44 incl. VAT
- Delivery usually within ( 7 ) days