References
Bahco:233-300-A
Rubix:232A0518
EAN:7311518044039

Documents
Product details : BAHCO 233-300-A WOODEN MITRE BOX
Strengths
•Made of laminated wood for left- or right-handed sawing at 45°, 90° and 135° angles
233-300-A with side-wall extended below bottom part for improved fixation of box
233-300-A with side-wall extended below bottom part for improved fixation of box
Technical specifications
Attributes
| Logistic Weight | 715 g |
|---|---|
| Length | 300 mm |
| Width | 104 mm |
| Material | wood |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Delivery usually within ( 14 ) days
