References
Draper:10266
Rubix:390A4486
Manufacturer :10266


Technical specifications
| Length | 360 mm |
|---|---|
| Width | 110 mm |
| Material | tough high quality plastic |
Product details : DRAPER 10266 MITRE BOX 360 X 110 X 60MM
Moulded from tough high quality plastic to give exceptional rigidity. Two 45° and one 90° guides on the two edges with a side on 45° for larger sections of materials. The base has two countersunk slots for permanent fixing to bench. Internal size 365 x 110 x 80mm.
Technical specifications
Attributes
| Length | 360 mm |
|---|---|
| Width | 110 mm |
| Material | tough high quality plastic |
| Size | 360 x 110 x 60mm |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 7 ) days