KLINGSPOR 262630 MM630 ABRASIVE MOP WHEEL 180 X 25 6 MM GRIT 80 PK2

MM 630 Abrasive mop

See technical information

References

Klingspor:262630
Rubix:416A2849
EAN:4014855098453
brand logo

Technical specifications

Grain80
Outer diameter180 mm
Length180 mm
See all Specifications

Product details : KLINGSPOR 262630 MM630 ABRASIVE MOP WHEEL 180 X 25 6 MM GRIT 80 PK2


MM 630 abrasive mop wheel LS 309 JF, 180 x 25 x 6 mm grit 80

Technical specifications


Attributes
Grain80
Outer diameter180 mm
Length180 mm
Usevery suitable for workpieces with high profiles due to the grinding flaps with longitudinal slots; intended for use on hand-operated machines; provides a fine surface pattern.
Max speed4200 rpm
Materialaluminium oxide
Shaft diameter6 mm
Abrasive Materialaluminium oxide
£ 56.20 excl. VAT
/ Each
£ 67.44 incl. VAT
  • Usually arrives within 14 working days