KLINGSPOR 12167 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2 MM GRIT 60 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12167
Rubix:417A0792
EAN:4014855063024

Product details : KLINGSPOR 12167 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2 MM GRIT 60 PK3
SM 611 abrasive mop wheel LS 309 X, 200 x 50 x 68.2 mm grit 60
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | universal abrasive mop wheel for paint, varnish, and filler; also for wood, plastic, and metal. used for weld blending and fine grinding, with a uniform scratch pattern and good contour-following. |
| Reaming diameter | 68.2 mm |
| Max speed | 4800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 14 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 230.85 excl. VAT
/ Each
£ 277.02 incl. VAT
- Delivery usually within ( 5 ) days